Resin, StrataClean
StrataClean resin, 3 ml, 1
Katalog # AGLS400714
Leverandør: AGILENT
Gå til:
Product Details & Documents
StrataClean resin eliminates the need to perform phenol:chloroform extractions, which are highly toxic and combustible.
- Simple, fast, and easy to use protocol
- Replaces toxic and tedious acetone precipitation, dialysis and ultrafiltration protocols to concentrate proteins
The resin is a non-toxic, non-combustible slurry of hydroxylated silica particles that is used to clean up DNA or concentrate dilute protein mixtures.
DNA extracted with StrataClean resin may be used directly for sequencing or can be precipitated and used for manipulations such as ligations and restriction digests.
Caution: For research use only. Not for use in diagnostic procedures.
Specifikationer
Specifikationer
- Pakn:1
- Beskrivelse:StrataClean resin, 3 ml
- Cat. No.:AGLS400714
- Prep size:Scalable
- Refine target molecule:DNA preps|Total DNA|Amplified/modified DNA
- Target molecule:DNA
- Method / Format:Affinity resin
- Sample type:DNA preps|PCR and other enzymatic reactions
Specifikationer
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



