VWR® VisiScope® 200, Upright Microscopes
Upright microscope, N-plan objectives, Binocular, 4×, 10×, 40×, 60×
Katalog # 630-3292
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Reliable, advanced microscopes for educational purposes. Particularly recommended for secondary schools.
- Powered illumination system with adjustable intensity – efficient LED energy saving lamp
- Constant pure-white colour temperature at all intensity levels
- Large opening behind the nosepiece for use as a handle
- Optical components treated to prevent the formation of moulds and fungi
Certifications: Objectives conform to DIN standards. Strict controls on materials and production processes optimised by ISO 9001:2008 quality system.
Leveringsinformation: Supplied ready to use with eyepieces, objectives and multi-plug external power supply.
Documents
Specifikationer
- Forstørrelse:4×, 10×, 40×, 60×
- Model:Binocular
- Beskrivelse:Upright microscope, N-plan objectives
- Seq:02
- Kontrastteknik:Lysfelt
- Revolver:4 positioner
- Hoved:30° vinklet og 360° rotation
- Objektiver:N-plan HC 4×, 10×, 40×, 60×
- Belysning:LED (3 W)
- Krydsbord:125×115 mm (movement: 70×30 mm)
- Okularer:WF 10×/18 mm
- Cat. No.:630-3292
- Kondensor:Abbe 1,25 N.A., pre-centered, adjustable height, with iris diaphragm
- Vægt:6,5 kg
- W×D×H:235×290×370 mm
- Fokuseringssystem:Koaksial grov og finindstilling
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Blue filter (Ø 32 mm)
Produktinformation
- Katalog #TilgængelighedPrice
- Green filter (Ø 32 mm)
Produktinformation
- Katalog #TilgængelighedPrice
- Frosted glass filter (Ø 32 mm)
Produktinformation
- Katalog #TilgængelighedPrice
- Yellow filter (Ø 32 mm)
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



