Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
VWR® VisiScope® 200, Upright Microscopes

VWR® VisiScope® 200, Upright Microscopes

Upright microscope, N-plan objectives, Binocular, 4×, 10×, 40×, 100× (i)
Katalog # 630-3291
Leverandør:   VWR Collection
VWR® VisiScope® 200, Upright Microscopes
Katalog # 630-3291
Leverandør:  VWR Collection
VWR® VisiScope® 200, Upright Microscopes

Upright microscope, N-plan objectives, Binocular, 4×, 10×, 40×, 100× (i)

Price
4.500,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Reliable, advanced microscopes for educational purposes. Particularly recommended for secondary schools.

  • Powered illumination system with adjustable intensity – efficient LED energy saving lamp
  • Constant pure-white colour temperature at all intensity levels
  • Large opening behind the nosepiece for use as a handle
  • Optical components treated to prevent the formation of moulds and fungi

Certifications: Objectives conform to DIN standards. Strict controls on materials and production processes optimised by ISO 9001:2008 quality system.

Delivery information: Supplied ready to use with eyepieces, objectives and multi-plug external power supply.

Specifikationer
  • Forstørrelse:
    4×, 10×, 40×, 100× (i)
  • Model:
    Binocular
  • Beskrivelse:
    Upright microscope, N-plan objectives
  • Seq:
    04
  • Kontrastteknik:
    Lysfelt
  • Revolver:
    4 positioner
  • Hoved:
    30° vinklet og 360° rotation
  • Objektiver:
    N-plan HC 4×, 10×, 40×, 100× (i)
  • Belysning:
    LED (3 W)
  • Krydsbord:
    125×115 mm (movement: 70×30 mm)
  • Okularer:
    WF 10×/18 mm
  • Cat. No.:
    630-3291
  • Kondensor:
    Abbe 1,25 N.A., pre-centered, adjustable height, with iris diaphragm
  • Vægt:
    6,5 kg
  • W×D×H:
    235×290×370 mm
  • Fokuseringssystem:
    Koaksial grov og finindstilling
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Blue filter (Ø 32 mm)
    Blue filter (Ø 32 mm)
    630-1690
    Log ind for tilgængelighed
    1 * 1 Items - 53,80 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Green filter (Ø 32 mm)
    Green filter (Ø 32 mm)
    630-1691
    Log ind for tilgængelighed
    1 * 1 Items - 53,80 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Frosted glass filter (Ø 32 mm)
    Frosted glass filter (Ø 32 mm)
    630-1693
    Log ind for tilgængelighed
    1 * 1 Items - 53,80 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Yellow filter (Ø 32 mm)
    Yellow filter (Ø 32 mm)
    630-1692
    Log ind for tilgængelighed
    1 * 1 Items - 53,80 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.