Medium til store Priorclaves
Product Details & Documents
Disse alsidige autoklaver er komplet udstyret til brug i laboratorier inden for føde- og drikkevareindustrien, mejeriproduktion samt sundheds- og lægemiddelindustrien og tilbyder et bredt udvalg af muligheder og tilbehør til yderligere forbedring af deres ydeevne, så de passer til individuelle belastningstyper. Denne fleksibilitet forbedres af TACTROL™-mikroprocessorstyresystemet, der er specielt udviklet til laboratorieautoklaver med programmering lige fra enkle cyklusser til fuldt udstyret flerprogramsdrift med loggede registreringer. BioCote® antimikrobiel overflade virker effektivt mod alle bakterier og svampe inklusive MRSA og hjælper derfor med at minimere risikoen for krydskontaminering.
- 500 mm chamber diameter to increase useable load capacity and reduce loading height on top loading models
- Quickseal II single action closure
- Fan assisted cooling
- Timed free steaming for improved air removal
- Media warming and delayed start allow the user to have media ready to pour at the start of the day
- Maximum temperature: 138 °C (2,5 bar)
- Mounted on lockable castors
Non-vacuum models:
Ideal for all standard traditional laboratory sterilisation procedures. Water fill is manual; during the cycle condensate leaves the vessel via a silicone tube that is connected to a heat resistant bottle. Ideal for use with media or liquid loads.
Vacuum models:
Automatic pulsed free steaming to improve temperature distribution and enhance steam penetration
Vacuum cooling to decrease cycle time
5 program memory
All vacuum models require mains water supply for pump operation.
Note: The installation of these models to a vented, sealed drain is strongly recommended and is a requirement of BS2646 when sterilising waste loads. Power supply required: 415 V, 15 A, 50 Hz, 10,5 kW, three phase with neutral and earth.
Leveringsinformation: Top loading models supplied with two or three stainless steel baskets (depending on model). Front loading models with two stainless steel shelves.
Advarsel: * These items are best ordered with the autoclave. Although they can be retrofitted, a site visit from a service engineer will be required with an associated extra charge.
** Vacuum models only. These options must be ordered with the autoclave and cannot be retrofitted.
Documents
Specifikationer
- Kapacitet:100 L
- Beskrivelse:EV100-Smart top loading autoclave
- Cat. No.:PRIOEV100-SMART
- Temperaturinterval:0...138 °C
- Indvendig Ø×H:500×500 mm
- Vægt:157 kg
- Model:EV100-Smart
- Maks. tryk:2,5 bar
- Volumen:100 L
- B×D×H ud.:960×840×840 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



