Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
VWR®, LED-Fluorescence Cubes

VWR®, LED-Fluorescence Cubes

UV LED fluorescence cube for TL534B FL, LED emission 365 nm,
Ecitation filter 325 - 375 nm,
Dichroic mirror cut-off 415 nm,
Emission filter 435 LP nm
Catalog # 630-3248
Supplier:   VWR Collection
VWR®, LED-Fluorescence Cubes
Catalog # 630-3248
Supplier:  VWR Collection
VWR®, LED-Fluorescence Cubes

UV LED fluorescence cube for TL534B FL, LED emission 365 nm,
Ecitation filter 325 - 375 nm,
Dichroic mirror cut-off 415 nm,
Emission filter 435 LP nm

Price
12.610,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

For use with microscope series TL534B FL.

Specifications
  • Beskrivelse:
    UV LED fluorescence cube for TL534B FL
  • Optical features:
    LED emission 365 nm,
    Ecitation filter 325 - 375 nm,
    Dichroic mirror cut-off 415 nm,
    Emission filter 435 LP nm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.