Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
VWR® Premium Precision Balances

VWR® Premium Precision Balances

PBP423-1S-FC, 420 g, 1 mg, Ø 120 mm, ±1 mg, ±2 mg
Katalog # 611-4803
Leverandør:   VWR Collection
VWR® Premium Precision Balances
Katalog # 611-4803
Leverandør:  VWR Collection
VWR® Premium Precision Balances
VWR® Premium Precision Balances

PBP423-1S-FC, 420 g, 1 mg, Ø 120 mm, ±1 mg, ±2 mg

Price
11.270,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

A selection of 36 high level balances offering high accuracy and repeatability combined with easy, intuitive operation and a large touch screen for applications in the laboratory, industrial and educational settings.

  • Highly accurate results (high-end weighing technology)
  • Fast stabilisation times
  • Easy to clean
  • High chemical resistance
  • Control panel with high resolution, touch screen functionality and eight language options
  • Overload protection
  • Future-proof USB type C interface
  • Under bench weighing
  • Data transfer as PC spreadsheet, PC text and Ascii protocols
  • Six built-in applications with GLP/GMP compliant data output: Weighing and dosing, counting, percentage weighing, density determination, mass unit conversion and animal weighing

These high-quality balances have a polybutylene terephthalate (PBT) housing, which has excellent chemical resistance. The control unit is made of glass and has intuitive operation and a large touch screen. The weighing pan is stainless steel. All Precision models (PBA) have a circular glass draft shield with convenient access to the weighing pan. This draft shield is specially coated to minimise weighing errors from electrostatically charged samples. Precision models with readability of 10, 100 or 1000 mg do not have draft shields.

Models with internal 'one-touch-calibration' are denoted by I in the model name. FC models are supplied with a factory calibration certificate.

Certifications: EN 61326-1:2013, EN 61010-1: 2010, EN 61010-2-010:2014, EN 50581:2012, IEC 60664-1.

Specifikationer
  • Model:
    PBP423-1S-FC
  • Vejeskål/platformstørrelse:
    Ø 120 mm
  • Seq:
    011
  • Aflæsning:
    1 mg
  • Vejekapacitet:
    420 g
  • Repeterbarhed:
    ±1 mg
  • Linearitet:
    ±2 mg
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Dust cover, XXL, for BI and TR 500 PH, 600×530 mm
    Dust cover, XXL, for BI and TR 500 PH, 600×530 mm
    630-0876
    Log ind for tilgængelighed
    1 * 1 Items - 112,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • TX-110 dot printer for balances
    TX-110 dot printer for balances
    611-4790
    Log ind for tilgængelighed
    1 * 1 Items - 4.290,00 kr