Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Accessories for PLC purification systems

Rack, code 28, holds quantity of 108 of 10×75 mm tubes (3,5 ml)
Katalog # GILI150420
Leverandør:   GILSON LCMS
Accessories for PLC purification systems
Katalog # GILI150420
Leverandør:  GILSON LCMS
Accessories for PLC purification systems

Rack, code 28, holds quantity of 108 of 10×75 mm tubes (3,5 ml)

Price
679,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents
Specifikationer
  • Beskrivelse:
    Rack, code 28, holds quantity of 108 of 10×75 mm tubes (3,5 ml)
  • Seq:
    47
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.