VWR®, Erlenmeyer Flasks with Four Baffles
500 ml, 165 mm, 101 mm, GL 45
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Borosilicate 3.3 glass, with 4 baffles, GL 45 thread and blue GL 45 membrane screw cap.
- High chemical and thermal resistance
- With 4 equidistant baffles providing consistent agitation when used with orbital shakers
- Ideal for bacterial culture production
- Complete with blue GL 45 membrane screw cap made from PP
- Autoclavable at 121 °C
The 4 equidistant baffles of these flasks are providing consistent agitation when used with orbital shakers. The VWR® baffled flasks are delivered with a GL 45 membrane screw cap with 0,2 µm PTFE membrane to ensures an optimal gas exchange for optimal bacteria growth.
Specifikationer
- Udv.Ø:101 mm
- Gevind:GL 45
- Kapacitet:500 ml
- Højde:165 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



