DX4™ Winter Jackets
Product Details & Documents
The DX4 winter jacket uses dynamic stretch and highly insulating fabric that guarantees warmth and comfort. The ergonomic profile and raglan sleeves allow for an unrestricted range of motion and greater freedom of movement. Its longer back length, wind cuffs, and adjustable hood provide extra protection against the elements.
- Waterproof keeping the wearer dry and protected from the elements
- Extremely water-resistant eco-conscious fabric; water beads away from surface
- InsulatexPro lining offers superior warmth without adding unnecessary weight
- Internal pocket for safe storage
- Waterproof with taped seams preventing water penetration
- 5 pockets for ample storage
- Side zip pockets
- Easy grip pullers attached to all zips
- Contrast colouring for added style
- Engineered with an active fit
- Contemporary design with an ergonomic cut
- Bartacked at all stress points
- Print access zipper for corporate branding
The DX4 winter jacket is designed with a curved back hem for added protection, reflective piping for increased visibility, pre-bent sleeves for increased freedom of movement, and hook and loop cuffs for a secure fit. Additional features include a zipped chest pocket, a detachable hood, chin guard with internal storm flap for extra comfort, and contrast premium zips for added style.
Colour: Black or metro blue
Weather conditions - Dry: Daily wear
: EN 343 Class 4:1 X WP 20,000MM.
Specifikationer
- Tøj størrelse:M
- Beklædningsgenstand:Regular
- Farve:sort
- Seq:02
- Køn:For mænd
- Cat. No.:PRTWDX460BKRM
- Sleeve or leg length:Long
- Risk area:Cold
- Outfit applikationer:Casual|Outdoor
- Lukkestørrelse:Med lynlås
- Stof:Polyester
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



