V spatulas for powder sampling, SteriWare®
-, 250 mm, 20 mm, hvid
Katalog # 300-0604
Leverandør: Sampling Systems
Gå til:
Product Details & Documents
These V spatulas are ideal for sampling food, chemical and pharmaceuticals. These sampling tool are ideal for powders, creams and pastes. To ensure cleanliness they are manufactured and then individually packed in a class 7 cleanroom (10000).
- Robust PS construction
- Available in narrow 10 mm width and standard 20 mm width
- Both non sterile and sterile available
- Blade lengths from 100 to 250 mm
Ideal for goods in quality control or just general sampling. The two widths and three lengths give ideal combination and choice.
Certifications: Both EU and FDA compliant.
Emballering: Individually bagged.
Documents
Specifikationer
- Steril:-
- Farve:hvid
- Længde:250 mm
- Seq:05
- Bladbredde:20 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



