Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
V spatulas for powder sampling, SteriWare®

V spatulas for powder sampling, SteriWare®

-, 250 mm, 10 mm, hvid
Katalog # 300-0598
Leverandør:   Sampling Systems
V spatulas for powder sampling, SteriWare®
Katalog # 300-0598
Leverandør:  Sampling Systems
V spatulas for powder sampling, SteriWare®
V spatulas for powder sampling, SteriWare®

-, 250 mm, 10 mm, hvid

Price
1.650,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

These V spatulas are ideal for sampling food, chemical and pharmaceuticals. These sampling tool are ideal for powders, creams and pastes. To ensure cleanliness they are manufactured and then individually packed in a class 7 cleanroom (10000).

  • Robust PS construction
  • Available in narrow 10 mm width and standard 20 mm width
  • Both non sterile and sterile available
  • Blade lengths from 100 to 250 mm

Ideal for goods in quality control or just general sampling. The two widths and three lengths give ideal combination and choice.

Certifications: Both EU and FDA compliant.

Emballering: Individually bagged.

Specifikationer
  • Steril:
    -
  • Farve:
    hvid
  • Længde:
    250 mm
  • Seq:
    11
  • Bladbredde:
    10 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.