Micro-spatula samplers, SteriWare
Sterile micro-spatula, 4 mm blade width, PP, blå, 0,3 ml
300-0489
Disposable Micro-Spatulas are ideal for use with small amounts of powder and granule.
- Ideal for sampling, dispensing, and measuring
- Excellent for use in confined spaces
- Available in two colours and multiple sizes
- Easy to use
Sampling small amounts of powder or granule is made easy with the SteriWare Micro-Spatula. This single-use spatula is excellent when needing to take samples from confined spaces, and it eliminates the need for costly cleaning and cleaning validation.
- Volumen:0,3 ml
- Farve:blå
- Beskrivelse:Sterile micro-spatula, 4 mm blade width
- Materiale:PP
- Seq:01



