Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Liquid pump sampling tool with glass bottle

Liquid pump sampling tool with glass bottle

Liquid pump sampling tool with glass bottle, 500 ml
Katalog # 300-0464
Leverandør:   Sampling Systems
Liquid pump sampling tool with glass bottle
Katalog # 300-0464
Leverandør:  Sampling Systems
Liquid pump sampling tool with glass bottle
Liquid pump sampling tool with glass bottle

Liquid pump sampling tool with glass bottle, 500 ml

Price
2.980,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

This pump sampler set is ideal for contamination-free liquid sampling.

  • Supplied in a convenient carry case
  • Glass bottle container offers excellent chemical resistance
  • Easy to use
  • Suitable for low to medium viscosity liquids

The liquid pump sampler is ideal for sampling liquids from drums and barrels, and is supplied as a set in a handy case. The kit is designed to sample liquids such as water and oil, and is extremely easy to use.

Delivery information: Set includes a plastic hand pump, four (4) 500 ml glass bottles, a 13 m LDPE hose, a tube cutter, and carrying case.

Specifikationer
  • Kapacitet:
    500 ml
  • Beskrivelse:
    Liquid pump sampling tool with glass bottle
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.