Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Water Baths, Polycarbonate

Water Baths, Polycarbonate

≤100 °C, 20 L, 322×506×208 mm
Katalog # LAUDLCZ0786
Leverandør:   LAUDA
Water Baths, Polycarbonate
Katalog # LAUDLCZ0786
Leverandør:  LAUDA
Water Baths, Polycarbonate

≤100 °C, 20 L, 322×506×208 mm

Price
5.810,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Transparent bath tanks made from polycarbonate.

Specifikationer
  • Temperaturområde:
    ≤100 °C
  • Kapacitet:
    20 L
  • Seq:
    04
  • Bad B×D×H:
    322×506×208 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.