Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Water Baths, Polycarbonate

Water Baths, Polycarbonate

≤100 °C, 15 L, 428×182×356 mm
Katalog # LAUDLCZ0785
Leverandør:   LAUDA
Water Baths, Polycarbonate
Katalog # LAUDLCZ0785
Leverandør:  LAUDA
Water Baths, Polycarbonate

≤100 °C, 15 L, 428×182×356 mm

Price
4.380,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Transparent bath tanks made from polycarbonate.

Specifikationer
  • Temperaturområde:
    ≤100 °C
  • Kapacitet:
    15 L
  • Seq:
    03
  • Bad B×D×H:
    428×182×356 mm