Water Baths, Polycarbonate
≤100 °C, 12 L, 356×331×208 mm
Katalog # LAUDLCZ0784
Leverandør: LAUDA
Gå til:
Product Details & Documents
Transparent bath tanks made from polycarbonate.
Specifikationer
- Temperaturområde:≤100 °C
- Kapacitet:12 L
- Seq:02
- Bad B×D×H:356×331×208 mm



