VWR®, Precision Grip Gloves with Dots
9, grå/sort
Katalog # 112-5732
Leverandør: VWR Collection
Gå til:
Product Details & Documents
This VWR® precision grip glove with grip dots and nitrile coating provides basic cut protection and enhanced grip.
- ANSI A1 Cut Protection (Level A)
- Grip dots on the palm for enhanced grip
- Nylon composition
- Nitrile (NBR) coating on palm and fingertips
- Grey knitted glove with black coating
Ideal for handling, picking, packaging, automotive, or situations that require dexterity in a dry and/or dirty environment.
Certifications: Meets requirements for ANSI A1 Cut Resistance. EN 388:2016 (4131X)
Certified by OKEO-TEX meeting Standard 100 certifying that no harmful substances are used in the production of these products.
Documents
VWR® Precision Grip Gloves with Dots
Yderligere produktdetaljer
VWR® Reusable Cut Resistant and Precision Work Glove Guide
Produktlitteratur
Specifikationer
- Handske størrelse:9
- Farve:grå/sort
- Seq:04
- Cat. No.:112-5732
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Måler:15
- Latex/latex-fri:Latex-fri
- Manchet:Strikket
- EN norm:EN 388:2016 (4131X)
- Overflade:Nitrile palm coating + dots
- Engangs/Genbrugelig:Genanvendelig
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



