VWR®, Precision Grip Gloves with Dots
7, grå/sort
Katalog # 112-5730
Leverandør: VWR Collection
Gå til:
Product Details & Documents
This VWR® precision grip glove with grip dots and nitrile coating provides basic cut protection and enhanced grip.
- ANSI A1 Cut Protection (Level A)
- Grip dots on the palm for enhanced grip
- Nylon composition
- Nitrile (NBR) coating on palm and fingertips
- Grey knitted glove with black coating
Ideal for handling, picking, packaging, automotive, or situations that require dexterity in a dry and/or dirty environment.
Certifications: Meets requirements for ANSI A1 Cut Resistance. EN 388:2016 (4131X)
Certified by OKEO-TEX meeting Standard 100 certifying that no harmful substances are used in the production of these products.
Documents
VWR® Precision Grip Gloves with Dots
Yderligere produktdetaljer
VWR® Reusable Cut Resistant and Precision Work Glove Guide
Produktlitteratur
Specifikationer
- Handske størrelse:7
- Farve:grå/sort
- Seq:02
- Cat. No.:112-5730
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Måler:15
- Latex/latex-fri:Latex-fri
- Manchet:Strikket
- EN norm:EN 388:2016 (4131X)
- Overflade:Nitrile palm coating + dots
- Engangs/Genbrugelig:Genanvendelig



