Mobile tables for centrifuges
Mobile table for under bench storage (low design), fits under standard 90 cm lab bench with centrifuge lid closed, 749×701×391 mm
Katalog # EPPE5921000.010
Leverandør: EPPENDORF
Mobile tables for centrifuges
Katalog # EPPE5921000.010
Leverandør: EPPENDORF
Gå til:
Product Details & Documents
Free up your bench.
- For centrifuges 5804/5804 R, 5810/5810 R, 5910 R and 5920 R
Use the mobile tables if there is not enough space on the regular lab bench, or to lower the operating height of your centrifuge for a more ergonomic work environment. We can also transport and use the centrifuge in other labs. Whether choose the low design model for under bench storage of centrifuge or the high design model for ergonomic loading and unloading of rotors and samples, both mobile tables have a very sturdy design for safe centrifugation and are equipped with heavy-duty transport wheels and brakes, these follow the same extremely high standards in safety and reliability.
Specifikationer
- Beskrivelse:Mobile table for under bench storage (low design), fits under standard 90 cm lab bench with centrifuge lid closed
- Seq:01
- B×D×H:749×701×391 mm
- Cat. No.:EPPE5921000.010
- Miljøcertificering:Renewable Energy Certificate, ISO 14001
- Environmentally Preferable:Lav fremstillingspåvirkning



