Labels for thermal transfer printers
Rectangle and circle printer labels, THT-306-7600-3, PP, Permanent akryl, Thermal transfer, klar, 12,70×25,40 mm, 3000 labels/roll
Katalog # BRDY302995
Leverandør: Brady
Gå til:
Product Details & Documents
Thermal transfer printer labels for a variety of uses, including centrifuge, Eppendorf and PCR tube, conical and large tube, and vial laboratory applications.
- Polypropylene labels with permanent acrylic adhesive
- Gloss finish
- Thickness 0,076 mm
- Maximum service temperature is 120 °C
- Minimum service temperature is –196 °C
Thermal transfer labels are compatible with Brady printers BBP11, BBP12, PR200Plus, PR300Plus, PR600Plus, BP1244, BP1344, BP4000, and BP4320.
Specifikationer
- Printing method:Thermal transfer
- Farve:klar
- Beskrivelse:Rectangle and circle printer labels
- Dimensioner:12,70×25,40 mm
- Materiale:PP
- Seq:08
- Model:THT-306-7600-3
- Pakket:3000 labels/roll
- Klæbestof:Permanent akryl
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



