Labels for thermal transfer printers
Rectangle and circle printer labels, THT-309-7600-1.5SC, PP, Permanent akryl, Thermal transfer, klar, 12,70×25,40 mm, 1500 labels/roll
BRDY302987
: Brady
Thermal transfer printer labels for a variety of uses, including centrifuge, Eppendorf and PCR tube, conical and large tube, and vial laboratory applications.
- Polypropylene labels with permanent acrylic adhesive
- Gloss finish
- Thickness 0,076 mm
- Maximum service temperature is 120 °C
- Minimum service temperature is –196 °C
Thermal transfer labels are compatible with Brady printers BBP11, BBP12, PR200Plus, PR300Plus, PR600Plus, BP1244, BP1344, BP4000, and BP4320.
- Printing method:Thermal transfer
- Farve:klar
- Beskrivelse:Rectangle and circle printer labels
- Dimensioner:12,70×25,40 mm
- Materiale:PP
- Seq:06
- Model:THT-309-7600-1.5SC
- Pakket:1500 labels/roll
- Klæbestof:Permanent akryl



