Food processing gloves, AlphaTec® 37-320
10, gul, 310 mm (12,2")
Katalog # ANSE37-320/10
Leverandør: Ansell
Gå til:
Product Details & Documents
These unflocked nitrile rubber gloves are ideal for various food processing applications.
- 100% latex-free: For Type 1 allergy protection
- Unflocked to prevent the risk of food contamination
- NBR coating for lightweight chemical protection
- Long cuff extends to the forearm
- May be used on their own or as an overglove
The 8 mil/0,2 mm thickness allows dexterity and tactility without a loss of durability. NBR offering protection against light acids, greases, oils, and liquids.
Recommended for: Dairy processing, fruit and vegetable processing, poultry processing, prepared meals, all food processing applications that have food contact.
Certifications: EN ISO 374-5 VIRUS, EN 421, EN 388:2016 (2001X)
Food contact approved
Specifikationer
- Handske størrelse:10
- Farve:gul
- Længde:310 mm (12,2")
- Seq:04
- Cat. No.:ANSE37-320/10
- Håndflade tykkelse:0,2 mm
- Antistatisk:+
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Godkendt til fødevarekontakt:+
- Materiale:Nitril
- Latex/latex-fri:Latex-fri
- Manchet:Lang tyk
- Sterility:Non sterile
- EN norm:EN ISO 374-5 VIRUS, EN 421, EN 388:2016 (2001X)
- Overflade:NBR coating
- Engangs/Genbrugelig:Genanvendelig
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



