Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
SafeKey lockout padlocks, aluminium

SafeKey lockout padlocks, aluminium

SafeKey padlock, 1034,2 g, blå, 38×19×84 mm
Katalog # 238-0157
Leverandør:   Brady
SafeKey lockout padlocks, aluminium
Katalog # 238-0157
Leverandør:  Brady
SafeKey lockout padlocks, aluminium
SafeKey lockout padlocks, aluminium

SafeKey padlock, 1034,2 g, blå, 38×19×84 mm

Price
1.370,00 kr
Log ind for tilgængelighed
1 * 6 Items
Product Details & Documents

These SafeKey aluminium padlocks are the ultimate locks for indoor and outdoor heavy-duty safety applications.

  • Anodised, corrosion-resistant finish provides extended product life
  • Durable construction for improved tamper resistance
  • Resilient against harsh environments, including food, oils and chemicals
  • Ideal for indoor and outdoor use
  • Engraving options on front, back, left side, right side and/or key
  • Non conductive

Manufactured with solid aluminium body and steel shackle, these padlocks are amazingly lightweight and rugged. They compliment the Brady SafeKey Padlock range and have the same features. Locks are chemical and corrosion resistant. The unique lock mechanism is insulated and has six precision steel tumbler blades for a high number of key differences and tamper resistance. The colour-matched key and lock body allows a fast identification in the application.

Bestillingsoplysninger: Custom keying, engraving, charting, Master Key, and Grand Master Key options are available.

Leveringsinformation: One key is supplied with each lock.

Specifikationer
  • Farve:
    blå
  • Beskrivelse:
    SafeKey padlock, 1034,2 g
  • B×D×H:
    38×19×84 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.