Cone folded filter papers, Whatman™
1, 110 mm
Katalog # WHAT990110116
Leverandør: Whatman products (Cytiva)
Gå til:
Product Details & Documents
Cone folded filter paper saves valuable time when undertaking repetitive or multiple analyses.
- Easily fits into conical funnels
- Saves valuable time when undertaking repetitive or multiple analyses
- Provides the same high quality and consistency that you expect from all Whatman filter papers
Whatman cellulose filter paper grades are available in ready-to-use cone folded formats.
Specifikationer
- Kvalitet:1
- Seq:01
- Størrelse:110 mm
- Tykkelse:180 µm
- Cat. No.:WHAT990110116
- Grundvægt:87 g/m²
- Askeindhold:0,06%
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



