Cone folded filter papers, Whatman™
40, 110 mm
Katalog # WHAT990010116
Leverandør: Whatman products (Cytiva)
Gå til:
Product Details & Documents
Cone folded filter paper saves valuable time when undertaking repetitive or multiple analyses.
- Easily fits into conical funnels
- Saves valuable time when undertaking repetitive or multiple analyses
- Provides the same high quality and consistency that you expect from all Whatman filter papers
Whatman cellulose filter paper grades are available in ready-to-use cone folded formats.
Specifikationer
- Kvalitet:40
- Seq:03
- Størrelse:110 mm
- Tykkelse:210 µm
- Cat. No.:WHAT990010116
- Grundvægt:95 g/m²
- Askeindhold:0,007%



