Quantitative filter papers, pyramid folded, Whatman™
4, 110 mm
Katalog # WHAT989810116
Leverandør: Whatman products (Cytiva)
Quantitative filter papers, pyramid folded, Whatman™
Katalog # WHAT989810116
Leverandør: Whatman products (Cytiva)
Gå til:
Product Details & Documents
Easily fits into conical funnels.
- High quality and consistency
- Easy to use
Specifikationer
- Kvalitet:4
- Seq:01
- Størrelse:110 mm
- Tykkelse:215 µm
- Cat. No.:WHAT989810116
- Vægt:85 g/m²
- Askeindhold:0,007%
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



