Quantitative filter papers, pyramid folded, Whatman™
41, 110 mm
Katalog # WHAT989510116
Leverandør: Whatman products (Cytiva)
Quantitative filter papers, pyramid folded, Whatman™
Katalog # WHAT989510116
Leverandør: Whatman products (Cytiva)
Gå til:
Product Details & Documents
Easily fits into conical funnels.
- High quality and consistency
- Easy to use
Specifikationer
- Kvalitet:41
- Seq:02
- Størrelse:110 mm
- Tykkelse:215 µm
- Cat. No.:WHAT989510116
- Vægt:85 g/m²
- Askeindhold:0,007%



