Quantitative filter papers, pyramid folded, Whatman™
41, 125 mm
WHAT989510112
Easily fits into conical funnels.
- High quality and consistency
- Easy to use
- Kvalitet:41
- Seq:07
- Størrelse:125 mm
- Tykkelse:215 µm
- Cat. No.:WHAT989510112
- Vægt:85 g/m²
- Askeindhold:0,007%
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



