VWR®, Low Temperature viscosity standards
Standard with certified values at –24 °C, –24.5 °C, –25 °C, –25.5 °C and –26 °C, N400B, (–25 °C): 68176 mm²/s, Glass bottle, 500 mL
Low Temperature viscosity standards have certified data for kinematic viscosity, dynamic viscosity and density for various low temperatures.
- Fully traceable to national standards
- Ensures full compliance to ASTM and IP test method protocols
- Tamper-evident security packaging
Low Temperature viscosity standards are for the calibration and verification of glass capillary viscometers and other viscosity measuring equipment where operating temperature is controlled precisely.
: Certified according to ISO 17025 / ISO 17034 under UKAS accreditation.
: The viscosity value given in the ordering table below is the nominal viscosity value - actual batch values are given in the certification documents supplied with the product and also on the label.
- Pakning:Glass bottle
- Pakn:500 mL
- Beskrivelse:Standard with certified values at –24 °C, –24.5 °C, –25 °C, –25.5 °C and –26 °C
- Antal:N400B
- Viskositet:(–25 °C): 68176 mm²/s



