VWR®, Low Temperature viscosity standards
Product Details & Documents
Low Temperature viscosity standards have certified data for kinematic viscosity, dynamic viscosity and density for various low temperatures.
- Fully traceable to national standards
- Ensures full compliance to ASTM and IP test method protocols
- Tamper-evident security packaging
Low Temperature viscosity standards are for the calibration and verification of glass capillary viscometers and other viscosity measuring equipment where operating temperature is controlled precisely.
Certifications: Certified according to ISO 17025 / ISO 17034 under UKAS accreditation.
Advarsel: The viscosity value given in the ordering table below is the nominal viscosity value - actual batch values are given in the certification documents supplied with the product and also on the label.
Documents
Specifikationer
Specifikationer
- Pakning:Glass bottle
- Pakn:500 mL
- Beskrivelse:Standard with certified values at –0 °F, –10 °F, –15 °F, –20 °F, –30 °F and –40 °F
- Antal:N27B
- Viskositet:(–40 °C): 24522 mm²/s
Specifikationer
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



