VWR®, General purpose viscosity standards
Product Details & Documents
These ISO 17025 and ISO 17034 certified general purpose viscosity standards provide certified kinematic viscosity, dynamic viscosity and density data across temperature ranges from 20 to 100 °C.
- Certified in strict accordance with ASTM D2162
- Density g/ml in accordance with ASTM D1480
- For use with glass capillary viscometers, automatic viscometers and other viscosity measuring equipment
- Kinematic (cSt) and dynamic viscosity (mPa·s) given at all temperatures
- Fully traceable to national standards
- Ensures full compliance to ASTM and IP test method protocols
- Tamper-evident security packaging
Certified in strict accordance with ASTM D2162, the primary method for viscosity standards manufacture.
These products have been tested at primary level using master viscometers in accordance with ASTM D2162 to ensure the lowest uncertainty of measurement, thus providing standards that are certified with primary level accuracy. ASTM D2162 is the only referenced method for the certification of viscosity standards when adopting ASTM test method protocols.
Certifications: Certified according to ISO 17025 / ISO 17034 under UKAS accreditation.
Caution: The viscosity value given in the ordering table below is the nominal viscosity value - actual batch values are given in the certification documents supplied with the product and also on the label.
Documents
Certifikater
Søg efter partinummerSDS_DA_DK_VWRC99438.pdf SDS_DA_DK_VWRC99439.pdf SDS_DA_DK_VWRC99441.pdf SDS_DA_DK_VWRC99442.pdf SDS_DA_DK_VWRC99444
SDS
VWR® for Calibrations
Product Literature
Specifikationer
Specifikationer
- Pakning:Glass bottle
- Pakn:500 mL
- Beskrivelse:Standard with certified values at 20 °C to 100 °C
- Viscositet ved 25 °C:40049 mPa·s
- Antal:N15000
- Testmetode:ASTM D2162
Specifikationer
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



