Anthron ≥98.0% (by GC)
5 g
: TCI
- Appearance:White to Orange to Green powder to crystal
- Purity (GC):min. 98.0 %
- Melting point:154.0 to 160.0 deg-C
- Solubility in hot Toluene:almost transparency
- suitability for glucose-analysis:Abs min. 0.70 (625nm ) in the presence of D-Glucose (10 ppm).
- Pakn:5 g



