Labels for BBP33 printers, type B-499
Printer labels, B-499, Nylon, Permanent akryl, gul, BBP33, 12,7×15,7 mm, 3000/roll
Catalog # BRDY361666
Supplier: Brady
Jump to:
Product Details & Documents
These nylon cloth labels are used for electrical and automation identification, inside-panel component labelling, wire and cable marking.
Specifications
- Printer:BBP33
- Model:B-499
- Farve:gul
- Beskrivelse:Printer labels
- Dimensioner:12,7×15,7 mm
- Materiale:Nylon
- Seq:05
- Pakket:3000/roll
- Klæbestof:Permanent akryl



