Labels for BBP33 printers, type B-427
Printer labels, B-427, Vinyl, Permanent akryl, hvid, BBP33, 31,7×25,4 mm
Katalog # BRDY361650
Leverandør: Brady
Gå til:
Product Details & Documents
Self-laminating wire and cable labels features white printable area with clear 'tail' that wraps around marker to protect text.
- Superior resistance to abrasion, handling, solvents, water, oil and dirt
- Vinyl with permanent acrylic adhesive designed specifically for tightly curved surfaces
Service temperature of –40 to 70 °C
Specifikationer
- Printer:BBP33
- Model:B-427
- Farve:hvid
- Beskrivelse:Printer labels
- Dimensioner:31,7×25,4 mm
- Materiale:Vinyl
- Seq:19
- Klæbestof:Permanent akryl
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



