Labels for BBP33 printers, type B-727
Printer labels, B-727, Polyimid, Permanent akryl, hvid, BBP33, 19,1×6,4 mm, 4 labels/row
Katalog # BRDY140727
Leverandør: Brady
Gå til:
Product Details & Documents
High temperature polyimide (B-727) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labelling.
- Glossy white polyimide material is thermal transfer printable
- Service temperature of –70 to 100 °C
ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment.
Certifications: UL Approved; meets requirements of MIL-STD-202G, method 215K
Specifikationer
- Printer:BBP33
- Model:B-727
- Farve:hvid
- Beskrivelse:Printer labels
- Dimensioner:19,1×6,4 mm
- Materiale:Polyimid
- Seq:15
- Pakket:4 labels/row
- Klæbestof:Permanent akryl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



