Labels for BBP33 printers, type B-724
Printer labels, B-724, Polyimid, Permanent akryl, ravfarvet, BBP33, 38,1×6,4 mm, 2 labels/row
Katalog # BRDY140724
Leverandør: Brady
Gå til:
Product Details & Documents
Amber high temperature polyimide with an ultra-durable adhesive withstands the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing.
- Resists high temperatures up to 300 °C
- Survives on the top or bottom side of printed circuit boards through the solder process
- Service temperature: –70 to 270 °C
Withstands multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labelling.
Certifications: Fulfills requirements for MIL-STD-202G method 215K and SAE AS81531 marking of electrical insulating material when used with R4300 series ribbons.
Specifikationer
- Printer:BBP33
- Model:B-724
- Farve:ravfarvet
- Beskrivelse:Printer labels
- Dimensioner:38,1×6,4 mm
- Materiale:Polyimid
- Pakket:2 labels/row
- Klæbestof:Permanent akryl
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



