Labels for BBP33 printers, type B-472
Topcoated label printer tape, B-472, Polyimid, Permanent akryl, Thermal transfer, gul, BBP33, 50,8 mm×25,9 m, 1 roll/box
Katalog # BRDY133993
Leverandør: Brady
Gå til:
Product Details & Documents
Flame retardant wire wraps (B-472) are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required.
- Polyimide material specifically designed to self-extinguish and prevent flames from propagating
- Service temperature of –40 to 100 °C
Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed.
Certifications: RoHS approved.
Specifikationer
- Printer:BBP33
- Printing method:Thermal transfer
- Model:B-472
- Farve:gul
- Beskrivelse:Topcoated label printer tape
- Dimensioner:50,8 mm×25,9 m
- Materiale:Polyimid
- Seq:13
- Pakket:1 roll/box
- Klæbestof:Permanent akryl



