Labels for BBP33 printers, type B-427
Printer labels, B-427, Vinyl, Permanent akryl, hvid, BBP33, 50,8×152,4 mm
Katalog # BRDY133977
Leverandør: Brady
Gå til:
Product Details & Documents
Self-laminating wire and cable labels features white printable area with clear 'tail' that wraps around marker to protect text.
- Superior resistance to abrasion, handling, solvents, water, oil and dirt
- Vinyl with permanent acrylic adhesive designed specifically for tightly curved surfaces
Service temperature of –40 to 70 °C
Specifikationer
- Printer:BBP33
- Model:B-427
- Farve:hvid
- Beskrivelse:Printer labels
- Dimensioner:50,8×152,4 mm
- Materiale:Vinyl
- Seq:27
- Klæbestof:Permanent akryl



