Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Labels for BBP33 printers, type B-486

Labels for BBP33 printers, type B-486

Metalised printer labels, B-486, Polyester, Permanent, gummibaseret, Thermal transfer, sølvfarvet, BBP33, 50,8×25,4 mm
Catalog # BRDY133966
Supplier:   Brady
Labels for BBP33 printers, type B-486
Catalog # BRDY133966
Supplier:  Brady
Labels for BBP33 printers, type B-486
Labels for BBP33 printers, type B-486

Metalised printer labels, B-486, Polyester, Permanent, gummibaseret, Thermal transfer, sølvfarvet, BBP33, 50,8×25,4 mm

Price
1.650,00 kr
Log in for availability
1 * 1.000 Items
Product Details & Documents

Metallised polyester labels for product labelling, asset tracking and general industrial ID.

  • Matte, light gray material has a permanent rubber-based adhesive and is thermal transfer printable
  • Ideal for serial number plates and rating plates with name-plate quality and metal-looking finish
  • Service temperature from –40 to +120 °C

Certifications: UL approved, CSA accepted.

Specifications
  • Printer:
    BBP33
  • Printing method:
    Thermal transfer
  • Model:
    B-486
  • Farve:
    sølvfarvet
  • Beskrivelse:
    Metalised printer labels
  • Dimensioner:
    50,8×25,4 mm
  • Materiale:
    Polyester
  • Seq:
    04
  • Klæbestof:
    Permanent, gummibaseret
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.