Labels for BBP33 printers, type B-424
Printer labels for general identification, B-424, Papir, Permanent, gummibaseret, Thermal transfer, hvid, BBP33, 101,6×50,8 mm
Katalog # BRDY133894
Leverandør: Brady
Gå til:
Product Details & Documents
These paper labels are used for general identification and have a matt finish.
Specifikationer
- Printer:BBP33
- Printing method:Thermal transfer
- Model:B-424
- Farve:hvid
- Beskrivelse:Printer labels for general identification
- Dimensioner:101,6×50,8 mm
- Materiale:Papir
- Seq:08
- Klæbestof:Permanent, gummibaseret



