Labels for BBP33 printers, type B-472
Labels, topcoated polyimide, B-472, Polyimid, Permanent akryl, hvid, BBP33, 25,4×12,7 mm, 3 labels/row
Catalog # BRDY133890
Supplier: Brady
Jump to:
Product Details & Documents
Flame retardant wire wraps (B-472) are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required.
- Polyimide material specifically designed to self-extinguish and prevent flames from propagating
- Service temperature of –40 to 100 °C
Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed.
Certifications: RoHS approved.
Specifications
- Printer:BBP33
- Model:B-472
- Farve:hvid
- Beskrivelse:Labels, topcoated polyimide
- Dimensioner:25,4×12,7 mm
- Materiale:Polyimid
- Seq:04
- Pakket:3 labels/row
- Klæbestof:Permanent akryl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



