Labels for BBP33 printers, type B-719
Printer labels, B-719, Polyimid, Permanent akryl, hvid, BBP33, 19,1W×6,4H mm, 1 label/row
Katalog # BRDY133875
Leverandør: Brady
Gå til:
Product Details & Documents
Static dissipative polyimide (B-719) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labelling.
- Surface resistivity values in the recommended range for dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
- Service temperature of –70 to 100 °C
Low profile, high temperature, matte white polyimide material features a static dissipative adhesive and static dissipative release liner.
Certifications: UL Approved; meets requirements of MIL-STD-202G, method 215K
Specifikationer
- Printer:BBP33
- Model:B-719
- Farve:hvid
- Beskrivelse:Printer labels
- Dimensioner:19,1W×6,4H mm
- Materiale:Polyimid
- Seq:04
- Pakket:1 label/row
- Klæbestof:Permanent akryl



