Labels for BBP33 printers, type B-481
Printer labels, StainerBondz™, B-481, Polyester, Permanent akryl, hvid, BBP33, 9,5×22,9 mm
Katalog # BRDY133831
Leverandør: Brady
Gå til:
Product Details & Documents
StainerBondz™ super chemical resistant polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.
- Performs well in the commonly used hematoxilin and eosin slide staining process
- Excellent resistance to a wide variety of chemicals, oils and water
- Service temperature of –80 to 130 °C
StainerBondz™ B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers.
Documents
Specifikationer
- Printer:BBP33
- Model:B-481
- Farve:hvid
- Beskrivelse:Printer labels, StainerBondz™
- Dimensioner:9,5×22,9 mm
- Materiale:Polyester
- Seq:01
- Klæbestof:Permanent akryl
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



