Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Precision balances, PR series

Precision balances, PR series

PR4202, 4200 g, 0,01 g, Ø 180 mm, 0,01 g, 0,02 g, 1 s
Katalog # 611-4968
Leverandør:   OHAUS
Precision balances, PR series
Katalog # 611-4968
Leverandør:  OHAUS
Precision balances, PR series
Precision balances, PR series

PR4202, 4200 g, 0,01 g, Ø 180 mm, 0,01 g, 0,02 g, 1 s

Price
9.960,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

The PR series of balances has been designed for routine weighing applications in the workplace.

  • Three essential weighing modes
  • Choice of models with internal or external calibration
  • Balances are easy to operate, with almost no training required
  • Small footprint saves bench space, while providing a large weighing surface

Offering accuracy and repeatability in essential weighing applications in the laboratory, industrial and educational settings, these durable precision balances deliver competitive performance at an economical price. Featuring a stainless steel pan, RS232 connectivity for easy communication, an easy to read, bright backlit display, and a simple interface for uncomplicated operation.

Documents

Specifikationer
  • Model:
    PR4202
  • Vejeskål/platformstørrelse:
    Ø 180 mm
  • Seq:
    016
  • Stabiliseringstid:
    1 s
  • Aflæsning:
    0,01 g
  • Vejekapacitet:
    4200 g
  • Repeterbarhed:
    0,01 g
  • Linearitet:
    0,02 g