Precision balances, PR series
PR4202/E, 4200 g, 0,01 g, Ø 180 mm, 0,01 g, 0,02 g, 1 s
611-5010
: OHAUS
The PR series of balances has been designed for routine weighing applications in the workplace.
- Three essential weighing modes
- Choice of models with internal or external calibration
- Balances are easy to operate, with almost no training required
- Small footprint saves bench space, while providing a large weighing surface
Offering accuracy and repeatability in essential weighing applications in the laboratory, industrial and educational settings, these durable precision balances deliver competitive performance at an economical price. Featuring a stainless steel pan, RS232 connectivity for easy communication, an easy to read, bright backlit display, and a simple interface for uncomplicated operation.
- Model:PR4202/E
- Vejeskål/platformstørrelse:Ø 180 mm
- Seq:006
- Stabiliseringstid:1 s
- Aflæsning:0,01 g
- Vejekapacitet:4200 g
- Repeterbarhed:0,01 g
- Linearitet:0,02 g



