Precision balances, PR series
PR2202, 2200 g, 0,01 g, Ø 180 mm, 0,01 g, 0,02 g, 1 s
611-4969
: OHAUS
The PR series of balances has been designed for routine weighing applications in the workplace.
- Three essential weighing modes
- Choice of models with internal or external calibration
- Balances are easy to operate, with almost no training required
- Small footprint saves bench space, while providing a large weighing surface
Offering accuracy and repeatability in essential weighing applications in the laboratory, industrial and educational settings, these durable precision balances deliver competitive performance at an economical price. Featuring a stainless steel pan, RS232 connectivity for easy communication, an easy to read, bright backlit display, and a simple interface for uncomplicated operation.
Documents
TDS_Compass PR Series
Datasheet
- Model:PR2202
- Vejeskål/platformstørrelse:Ø 180 mm
- Seq:015
- Stabiliseringstid:1 s
- Aflæsning:0,01 g
- Vejekapacitet:2200 g
- Repeterbarhed:0,01 g
- Linearitet:0,02 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



