Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Precision balances, PR series

Precision balances, PR series

PR1602/E, 1600 g, 0,01 g, Ø 180 mm, 0,01 g, 0,02 g, 1 s
Catalog # 611-5012
Supplier:   OHAUS
Precision balances, PR series
Catalog # 611-5012
Supplier:  OHAUS
Precision balances, PR series
Precision balances, PR series

PR1602/E, 1600 g, 0,01 g, Ø 180 mm, 0,01 g, 0,02 g, 1 s

Price
7.690,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

The PR series of balances has been designed for routine weighing applications in the workplace.

  • Three essential weighing modes
  • Choice of models with internal or external calibration
  • Balances are easy to operate, with almost no training required
  • Small footprint saves bench space, while providing a large weighing surface

Offering accuracy and repeatability in essential weighing applications in the laboratory, industrial and educational settings, these durable precision balances deliver competitive performance at an economical price. Featuring a stainless steel pan, RS232 connectivity for easy communication, an easy to read, bright backlit display, and a simple interface for uncomplicated operation.

Documents

Specifications
  • Model:
    PR1602/E
  • Vejeskål/platformstørrelse:
    Ø 180 mm
  • Seq:
    004
  • Stabiliseringstid:
    1 s
  • Aflæsning:
    0,01 g
  • Vejekapacitet:
    1600 g
  • Repeterbarhed:
    0,01 g
  • Linearitet:
    0,02 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.