Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Precision balances, PR series

Precision balances, PR series

PR523/E, 520 g, 0,001 g, Ø 120 mm, 0,001 g, 0,002 g, 2 s
Katalog # 611-5013
Leverandør:   OHAUS
Precision balances, PR series
Katalog # 611-5013
Leverandør:  OHAUS
Precision balances, PR series
Precision balances, PR series

PR523/E, 520 g, 0,001 g, Ø 120 mm, 0,001 g, 0,002 g, 2 s

Price
7.860,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

The PR series of balances has been designed for routine weighing applications in the workplace.

  • Three essential weighing modes
  • Choice of models with internal or external calibration
  • Balances are easy to operate, with almost no training required
  • Small footprint saves bench space, while providing a large weighing surface

Offering accuracy and repeatability in essential weighing applications in the laboratory, industrial and educational settings, these durable precision balances deliver competitive performance at an economical price. Featuring a stainless steel pan, RS232 connectivity for easy communication, an easy to read, bright backlit display, and a simple interface for uncomplicated operation.

Documents

Specifikationer
  • Model:
    PR523/E
  • Vejeskål/platformstørrelse:
    Ø 120 mm
  • Seq:
    003
  • Stabiliseringstid:
    2 s
  • Aflæsning:
    0,001 g
  • Vejekapacitet:
    520 g
  • Repeterbarhed:
    0,001 g
  • Linearitet:
    0,002 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.