epT.I.P.S.® 384 Reloads - Micropipette Tips
Eppendorf epT.I.P.S.® 384 Reloads provide high-precision micropipette tips in 'Eppendorf Quality' and 'PCR clean' grades, tailored for 384-well plate applications, ensuring accuracy, reduced waste, and compatibility in high-throughput labs. The epT.I.P.S.® 384 pipette tips build a system together with the Research® plus and Xplorer® plus 16- and 24-channel pipettes, as well as 20 and 100 µl Move It® adjustable tip spacing pipettes for the utmost safety and reliability.
- Designed for a cone distance of 4,5 mm
- Innovative SOFTattach technology allows for reliable tip fit and tightness
- Fill a whole 384-well plate without loosening pipette tips
- Tip shape is adjusted to perfectly fit the wells of 384-well plates
- Tip attachment forces reduced by 40 % per cone compared to 8- and 12-channel pipettes
- Tip ejection forces in 16- and 24-channel pipettes reduced by SOFTeject for ergonomic working conditions
- Available as reload, and set; Available in purity grades of Eppendorf Quality and PCR clean
- ACT® labeled by non-profit My Green Lab® to help make an informed choice regarding sustainability
Perfect tip alignment by extraordinary coaxiality for safe plate maneuvering and liquid transfer.
epT.I.P.S.® 384 pipette tips with innovative SOFTattach technology for 16- and 24- channel as well as adjustable tip spacing pipettes. epT.I.P.S.® 384 from Eppendorf are the first micropipette tips with elastic forming grooves that allow the tips to stretch as much as necessary to enable a perfect seal, while also keeping operating forces to a minimum. These tips were designed to be used with Eppendorf 16- and 24-channel pipettes as well as 20 and 100 µl Move It® adjustable tip spacing pipettes in any application involving 384-well plates. Use this perfectly optimised pipette and tip system to benefit from outstanding tip fit and tightness, combined with reduced tip attachment and ejection forces. Offering an extremely fine tip shape and the ultimate coaxiality for a perfect tip alignment.
epT.I.P.S.® 384 pipette tips for 384-well plates are the latest addition to the premium epT.I.P.S.® pipette tip family from Eppendorf. Both are optimised for Eppendorf pipettes and meet EN ISO 8655 requirements. Optimal wetting properties, high transparency and special, certified purity grades are the visible expression of our product and production philosophy.
: Lot-specific certficates available for the purity grade PCR clean can be downloaded from the Eppendorf website.
: epT.I.P.S® 384 are designed for use with Eppendorf Research® plus and Xplorer® plus 16- and 24-channel pipettes, as well as 20 and 100 µl Move It® adjustable tip spacing pipettes only.
- Farvekode:lys rosa
- Pakket:3840 tips (10 trays×384 tips)
- Volumen:0,1 - 20 µl
- Længde:42 mm
- Seq:01
- Cat. No.:613-7219
- Miljøcertificering:Renewable Energy Certificate, ISO 14001
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



