Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Seals for threaded connection caps, BOLA

Seals for threaded connection caps, BOLA

Hole Ø 14 mm, GL 32, 29 mm
Katalog # BOHLH975-26
Leverandør:   Bohlender
Seals for threaded connection caps, BOLA
Katalog # BOHLH975-26
Leverandør:  Bohlender
Seals for threaded connection caps, BOLA
Seals for threaded connection caps, BOLA

Hole Ø 14 mm, GL 32, 29 mm

Price
547,00 kr
Log ind for tilgængelighed
1 * 10 Items
Product Details & Documents

Silikone med PTFE skiver.

  • Temperaturresistent fra −200 til +250 °C
  • God kemisk resistens
  • Nem betjening

Til gevindlåg med hul og GL-gevind.

Specifikationer
  • Gevind:
    GL 32
  • Rør udv. Ø:
    29 mm
  • Beskrivelse:
    Hole Ø 14 mm
  • Seq:
    10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.